LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Heat Gun Kit, 200 to 300F, 5A, 23 cfm

MASTER APPLIANCE| Zoro #: G2256396| Mfr #: HG-201AK

$123.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul and cUL Listed
Heating Element Material: Reinforced Mica-Insulated Ceramic
Temperature Range: 200 Degrees to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256396 Mfr #: HG-201AK
Standards: Ul and cUL ListedHeating Element Material: Reinforced Mica-Insulated Ceramic
Temperature Range: 200 Degrees to 300 Degrees FStand Included: Yes
Includes: Mfr. No. HG-201A Heat Gun, Stand, A-160-HG Heat Shink, 51543 Spreader and 51544 Reducer Attachments and Storage/Carrying CaseAir Volume: 23 cfm
Temp. Settings: VariablePower Source: Electric
Application: General PurposeWatts: 600
Voltage: 120VACTemp. Lock: No
Switch Type: RockerAmps AC: 5.0
Corded/Cordless: CordedCountry of Origin (subject to change): United States

Description

Heat Gun Kit, 200 to 300 F, 5 Amps @ 120V, Air Velocity 3000 FPM, Air Volume 23 CFM CFM, Temp. Lock N, Rocker, Heating Elements Ceramic, Die-Cast Aluminum Housing, Universal Motor, Cord 10 Ft., 3-Wire Grounded w/Flexible, Oil and Sunlight Resistant Rubber Jacket, Stand Type Adjustable, Bench Top, UL, CUL, Application Heat Sensitive Materials, Includes G0486674 Heat Gun, Plastic Case, Shrink Attachment, Spreader Attachment, Reducer Attachment, and Manual

Reviews