STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Heat Gun Kit, 500 to 750F, 14A, 23 cfm

MASTER APPLIANCE| Zoro #: G0852241| Mfr #: HG-501AK

$125.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mfr. No. HG-501A Heat Gun, Stand, A-160-HG Heat Shink, 51543 Spreader and 51544 Reducer Attachments and Storage/Carrying Case
Switch Type: Rocker
Item: Heat Gun Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852241 Mfr #: HG-501AK
Includes: Mfr. No. HG-501A Heat Gun, Stand, A-160-HG Heat Shink, 51543 Spreader and 51544 Reducer Attachments and Storage/Carrying CaseSwitch Type: Rocker
Item: Heat Gun KitStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 23 cfmHeating Element Material: Reinforced Mica-Insulated Ceramic
Watts: 1680Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 14.0Temp. Settings: Variable
Temperature Range: 500 Degrees to 750 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Gun Kit, Temp Range 500 to 750 F, 14 Amps @120V, Air Velocity 3000 FPM, Air Volume 23 CFM, 500 to 750 Temp Settings, 3 Way Switch, Ceramic Heating Elements, Die Cast Aluminum Housing, Motor Universal, 6 Ft, 3-Wire Grounded Cord, Stand Type Adjustable Bench, Standards UL and CUL, Includes G3183704 Heat Gun, Bench Stand, Heat Shrink Attachment, Spreader Attachment, Reducer Attachment, Storage/Carrying Case

Reviews