Heat Shrink Gun Kit, 650F, 2A, 3.8 cfm

MASTER APPLIANCE| Zoro #: G1322535| Mfr #: 10009

$80.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 220V Heat Gun, Shrink Attachment, Wire Bench Stand
Switch Type: Rocker
Item: Heat Shrink Gun Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322535 Mfr #: 10009
Includes: 220V Heat Gun, Shrink Attachment, Wire Bench StandSwitch Type: Rocker
Item: Heat Shrink Gun KitStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 3.8 cfmHeating Element Material: Ceramic Cartridge
Watts: 450Voltage: 240VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 2.0Temp. Settings: Fixed
Temperature Range: 650 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Shrink Gun Kit, Power Source Electric, Voltage 220, Temperature Range 650 Degrees F, Watts 450, Amps AC 2, Air Volume 3.8 cfm, Heating Element Material Ceramic Cartridge, Switch Type 3 Position Rocker, Temp. Settings Fixed, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes 220V Heat Gun, Shrink Attachment, Wire Bench Stand

Reviews