Heat Gun, 1000F, 11A, 16 cfm

MASTER APPLIANCE| Zoro #: G1986512| Mfr #: PH-1000

$96.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun
Switch Type: Rocker
Item: Heat Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986512 Mfr #: PH-1000
Includes: Heat GunSwitch Type: Rocker
Item: Heat GunStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 16 cfmHeating Element Material: Enclosed Ceramic
Watts: 1300Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 11.0Temp. Settings: Fixed
Temperature Range: 1000 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 1000 Degrees F, Watts 1300, Amps AC 11, Air Volume 16 cfm, Heating Element Material Enclosed Ceramic, Switch Type Momentary Contact, Temp. Settings Fixed, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun

Restrictions and Compliance

*3: Hazardous material

Reviews