Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11.0-Amp Corded Heat Gun, 120VAC 1300W

  • Zoro #: G0517666
  • Mfr #: PH-1200

$147.10

  • Air Volume: 16 cfm
  • Temperature Range: 130 to 1000 Degrees F
  • Brushless Motor: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Master Appliance #PH-1200 Specifications

  • Zoro #: G0517666
  • Mfr #: PH-1200
Air Volume: 16 cfm Temperature Range: 130 to 1000 Degrees F
Brushless Motor: No ESD Safe: No
Switch Type: Rocker Includes: Heat Gun
Power Source: Electric Application: General Purpose
LCD Display: No Voltage: 120VAC
Temp. Lock: No Corded/Cordless: Corded
Heat Gun Handle Style: Pistol Stand Included: No
Item: Heat Gun Watts: 1300
Heat Control Switch: Turn Dial Temp. Settings: Variable
Standards: Ul and cUL Listed Corded/Banded: Corded
Amps AC: 11.0 Case Included: No
Heating Element Material: Enclosed Ceramic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can use a heat gun for a variety of projects, such as removing paint, repairing electronics, welding plastic, or shrink wrapping. Take a look at the features for Master Appliance Heat Gun. Voltage: 120VAC, Application: General Purpose, Corded/cordless: Corded.

Reviews of Master Appliance #PH-1200