Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Heat Gun, 130 to 1000F, 11A, 4 to 16 cfm

MASTER APPLIANCE| Zoro #: G1697595| Mfr #: PH-1500

$190.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun
Switch Type: Rocker
Item: Heat Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697595 Mfr #: PH-1500
Includes: Heat GunSwitch Type: Rocker
Item: Heat GunStand Included: No
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 4 to 16 cfmHeating Element Material: Ceramic Cartridge
Watts: 1300Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: Yes
Amps AC: 11.0Temp. Settings: Variable
Temperature Range: 130 Degrees to 1000 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1300, Amps AC 11, Air Volume 4 to 16 cfm, Heating Element Material Ceramic Cartridge, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock Yes, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun

Reviews