Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Heat Gun, 200 to 300F, 5A, 23 cfm

MASTER APPLIANCE| Zoro #: G0486674| Mfr #: HG-201A

$122.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun and Stand
Switch Type: Rocker
Item: Heat Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486674 Mfr #: HG-201A
Includes: Heat Gun and StandSwitch Type: Rocker
Item: Heat GunStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 23 cfmHeating Element Material: Reinforced Mica-Insulated Ceramic
Watts: 600Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 5.0Temp. Settings: Variable
Temperature Range: 200 Degrees to 300 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 200 Degrees to 300 Degrees F, Watts 600, Amps AC 5, Air Volume 23 cfm, Heating Element Material Reinforced Mica-Insulated Ceramic, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun and Stand

Reviews