Heat Guns, 200 to 300F, 23.0 cfm

MASTER APPLIANCE| Zoro #: G0526653| Mfr #: HG-202A

$99.13 /ea

This item ships free. DetailsStandard ground shipping
Details:
Temperature Range: 200 Degrees to 300 Degrees F
Switch Type: Rocker
Includes: Heat Gun, Stand and Manual, Die-Cast Aluminum Housing, Rocker Switch, Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder and More
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0526653 Mfr #: HG-202A
Temperature Range: 200 Degrees to 300 Degrees FSwitch Type: Rocker
Includes: Heat Gun, Stand and Manual, Die-Cast Aluminum Housing, Rocker Switch, Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder and MoreAmps AC: 3.0
Corded/Cordless: CordedPower Source: Electric
Temp. Settings: VariableTemp. Lock: No
Standards: Ul and cUL ListedStand Included: Yes
Watts: 600Voltage: 240VAC
Application: General PurposeHeating Element Material: Ceramic
Item: Heat GunAir Volume: 23 cfm
Country of Origin (subject to change): United States

Product Description

Heat Gun, Power Source Electric, Voltage 220, Temperature Range 200 Degrees to 300 Degrees F, Watts 600, Amps AC 3, Air Volume 23 cfm, Heating Element Material Ceramic, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose

Product Reviews