WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Heat Guns, 300 to 500F, 23.0 cfm

MASTER APPLIANCE| Zoro #: G1314747| Mfr #: HG-301A-MC

$127.18 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Heat Gun, Stand and Manual
Switch Type: Trigger
Item: Heat Gun
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1314747 Mfr #: HG-301A-MC
Includes: Heat Gun, Stand and ManualSwitch Type: Trigger
Item: Heat GunStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 23 cfmHeating Element Material: Ceramic
Watts: 1440Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 12.0Temp. Settings: Variable
Temperature Range: 300 Degrees to 500 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Product Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 300 Degrees to 500 Degrees F, Watts 1440, Amps AC 12, Air Volume 23 cfm, Heating Element Material Ceramic, Switch Type Momentary Contact, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun, Stand and Manual

Product Reviews