Heat Gun, 300 to 500F, 12A, 23 cfm

MASTER APPLIANCE| Zoro #: G1257015| Mfr #: HG-301A

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun and Stand
Switch Type: Rocker
Item: Heat Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257015 Mfr #: HG-301A
Includes: Heat Gun and StandSwitch Type: Rocker
Item: Heat GunStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 23 cfmHeating Element Material: Reinforced Mica-Insulated Ceramic
Watts: 1400Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 12.0Temp. Settings: Variable
Temperature Range: 300 Degrees to 500 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 300 Degrees to 500 Degrees F, Watts 1400, Amps AC 12, Air Volume 23 cfm, Heating Element Material Reinforced Mica-Insulated Ceramic, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun and Stand

Reviews