Heat Gun, 500 to 750F, 7A, 23 cfm

MASTER APPLIANCE| Zoro #: G0551031| Mfr #: HG-502A

$99.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul and cUL Listed
Heating Element Material: Ceramic
Temperature Range: 500 Degrees to 750 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551031 Mfr #: HG-502A
Standards: Ul and cUL ListedHeating Element Material: Ceramic
Temperature Range: 500 Degrees to 750 Degrees FStand Included: Yes
Includes: Heat Gun and StandAir Volume: 23 cfm
Temp. Settings: VariablePower Source: Electric
Application: General PurposeWatts: 1680
Voltage: 240VACTemp. Lock: No
Switch Type: RockerAmps AC: 7.0
Corded/Cordless: CordedCountry of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 220, Temperature Range 500 Degrees to 750 Degrees F, Watts 1680, Amps AC 7, Air Volume 23 cfm, Heating Element Material Ceramic, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun and Stand

Reviews