Heat Gun, 750 to 1000F, 14.5A, 23 cfm

MASTER APPLIANCE| Zoro #: G0912712| Mfr #: HG-751B-MC

$111.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heat Gun, Stand and Manual
Switch Type: Rocker
Item: Heat Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912712 Mfr #: HG-751B-MC
Includes: Heat Gun, Stand and ManualSwitch Type: Rocker
Item: Heat GunStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 23 cfmHeating Element Material: Ceramic
Watts: 1740Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 14.5Temp. Settings: Variable
Temperature Range: 750 Degrees to 1000 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range 750 Degrees to 1000 Degrees F, Watts 1740, Amps AC 14.5, Air Volume 23 cfm, Heating Element Material Ceramic, Switch Type Momentary Contact, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun, Stand and Manual

Reviews