THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Heat Gun, 750 to 1000F, 9A, 23 cfm

MASTER APPLIANCE| Zoro #: G2314541| Mfr #: HG-752A

$142.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul and cUL Listed
Heating Element Material: Ceramic
Temperature Range: 750 Degrees to 1000 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314541 Mfr #: HG-752A
Standards: Ul and cUL ListedHeating Element Material: Ceramic
Temperature Range: 750 Degrees to 1000 Degrees FStand Included: Yes
Includes: Heat Gun, Stand and Manual, Die-Cast Aluminum Housing, Rocker Switch, Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder and MoreAir Volume: 23 cfm
Temp. Settings: VariablePower Source: Electric
Application: General PurposeWatts: 1740
Voltage: 240VACTemp. Lock: No
Switch Type: RockerAmps AC: 9.0
Corded/Cordless: CordedCountry of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 220, Temperature Range 750 Degrees to 1000 Degrees F, Watts 1740, Amps AC 9, Air Volume 23 cfm, Heating Element Material Ceramic, Switch Type Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose

Reviews