Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Heat Gun, Ambient to 1000F, 14.5A, 23 cfm

MASTER APPLIANCE| Zoro #: G0394317| Mfr #: VT-750C

$145.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul and cUL Listed
Heating Element Material: Reinforced Mica-Insulated Ceramic
Temperature Range: Ambient to 1000 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394317 Mfr #: VT-750C
Standards: Ul and cUL ListedHeating Element Material: Reinforced Mica-Insulated Ceramic
Temperature Range: Ambient to 1000 Degrees FStand Included: Yes
Includes: Heat Gun and StandAir Volume: 23 cfm
Temp. Settings: VariablePower Source: Electric
Application: General PurposeWatts: 1740
Voltage: 120VACTemp. Lock: No
Switch Type: RockerAmps AC: 14.5
Corded/Cordless: CordedCountry of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range Ambient to 1000 Degrees F, Watts 1740, Amps AC 14.5, Air Volume 23 cfm, Heating Element Material Reinforced Mica-Insulated Ceramic, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Heat Gun and Stand

Reviews