Heat Gun, Ambient to 1000F, 14.5A, 23 cfm

MASTER APPLIANCE| Zoro #: G0676523| Mfr #: VTS-750

$164.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Variable Temperature Heat Gun with Articulating Handle and Adjustable Circular Stand
Switch Type: Rocker
Item: Heat Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676523 Mfr #: VTS-750
Includes: Variable Temperature Heat Gun with Articulating Handle and Adjustable Circular StandSwitch Type: Rocker
Item: Heat GunStand Included: Yes
Corded/Cordless: CordedApplication: General Purpose
Air Volume: 23 cfmHeating Element Material: Reinforced Mica-Insulated Ceramic
Watts: 1740Voltage: 120VAC
Standards: Ul and cUL ListedTemp. Lock: No
Amps AC: 14.5Temp. Settings: Variable
Temperature Range: Ambient to 1000 Degrees FPower Source: Electric
Country of Origin (subject to change): United States

Description

Heat Gun, Power Source Electric, Voltage 120, Temperature Range Ambient to 1000 Degrees F, Watts 1740, Amps AC 14.5, Air Volume 23 cfm, Heating Element Material Reinforced Mica-Insulated Ceramic, Switch Type 3 Position Rocker, Temp. Settings Variable, Temp. Lock No, Stand Included Yes, Standards UL and cUL Listed, Application General Purpose, Includes Variable Temperature Heat Gun with Articulating Handle and Adjustable Circular Stand

Reviews