BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Lap Welding Tip, Use w/33M692

MASTER APPLIANCE| Zoro #: G2345454| Mfr #: 35296

$12.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lap Welding Tip
For Use With: 3KH79, 6NE89, 3ZLU1, 3ZLU3
Application: Plastic Welding
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345454 Mfr #: 35296
Item: Lap Welding TipFor Use With: 3KH79, 6NE89, 3ZLU1, 3ZLU3
Application: Plastic WeldingSize: 20mm, 3/4 In Dia
Type: LapCountry of Origin (subject to change): China

Description

Welding Tip, Lap, Size 20mm, 3/4 In Dia, For Plastic Welding, For Use WithG4928427

Reviews