Crimp Connctr Kit, Crimp Trminls, 115 pcs.

MASTER APPLIANCE| Zoro #: G0655557| Mfr #: 10600

$58.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (5) Red #6 Stud, (5) Red #10 Stud, (5) Blue #8 Stud, (5) Blue #10 Stud, (5) Blue 1/4" Stud, (5) Blue 3/8" Stud, (5) Yellow #8 Stud, (5) Yellow #10 Stud, (5) Yellow 1/4" Stud, and (5) Yellow 3/8" Stud Ring Terminals, (5) Red #10, (5) Blue #10, and (5) Yellow #10 spade Terminals (10) Red, (10) Blue, and (10) Yellow Butt Connectors, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Female Couplers, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Male Couplers, and Plastic Case
Connector Assortment Type: Crimp Terminals
Sizes Included: 18-20 AWG, 18-22 AWG, 14-16 AWG, 10-12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655557 Mfr #: 10600
Includes: (5) Red #6 Stud, (5) Red #10 Stud, (5) Blue #8 Stud, (5) Blue #10 Stud, (5) Blue 1/4" Stud, (5) Blue 3/8" Stud, (5) Yellow #8 Stud, (5) Yellow #10 Stud, (5) Yellow 1/4" Stud, and (5) Yellow 3/8" Stud Ring Terminals, (5) Red #10, (5) Blue #10, and (5) Yellow #10 spade Terminals (10) Red, (10) Blue, and (10) Yellow Butt Connectors, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Female Couplers, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Male Couplers, and Plastic CaseConnector Assortment Type: Crimp Terminals
Sizes Included: 18-20 AWG, 18-22 AWG, 14-16 AWG, 10-12 AWGNumber of Sizes: 4
Terminal Type: ConnectorKit Type: Connector
Number of Pieces: 115Country of Origin (subject to change): United States

Description

Crimp Connector Kit, Connector Assortment Type Crimp Terminals, Kit Type Connector, Terminal Type Connector, Number of Pieces 115

Reviews