Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Crimp Connctr Kit, Crimp Trminls, 120 pcs.

MASTER APPLIANCE| Zoro #: G0398404| Mfr #: 10067

$120.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (5) Red #6 Stud, (5) Red #10 Stud, (5) Blue #10 Stud, (5) Blue 1/4" Stud, (5) Blue 3/8" Stud, (5) Yellow #10" Stud, (5) Yellow 1/4" Stud, (5) Yellow 3/8" Stud, (5) Yellow 1/2" Stud Ring Terminals, (5) Red #10, (5) Blue #10, and (5) Yellow #10 spade Terminals, (5) Clear, (10) Red, (15) Blue, and (10) Yellow Butt Connectors, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Female Couplers, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Male Couplers, and Plastic Case
Connector Assortment Type: Crimp Terminals
Sizes Included: 22-24 AWG ,18-20 AWG, 14-16 AWG, 10-12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398404 Mfr #: 10067
Includes: (5) Red #6 Stud, (5) Red #10 Stud, (5) Blue #10 Stud, (5) Blue 1/4" Stud, (5) Blue 3/8" Stud, (5) Yellow #10" Stud, (5) Yellow 1/4" Stud, (5) Yellow 3/8" Stud, (5) Yellow 1/2" Stud Ring Terminals, (5) Red #10, (5) Blue #10, and (5) Yellow #10 spade Terminals, (5) Clear, (10) Red, (15) Blue, and (10) Yellow Butt Connectors, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Female Couplers, (5) Red 1/4 Tab and (5) Blue 1/4 Tab Male Couplers, and Plastic CaseConnector Assortment Type: Crimp Terminals
Sizes Included: 22-24 AWG ,18-20 AWG, 14-16 AWG, 10-12 AWGNumber of Sizes: 4
Terminal Type: ConnectorKit Type: Connector
Number of Pieces: 120Country of Origin (subject to change): United States

Description

Crimp Connector Kit, Connector Assortment Type Crimp Terminals, Kit Type Connector, Terminal Type Connector, Number of Pieces 120

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews