WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Large Assortment Kit, 135 psc.

MASTER APPLIANCE| Zoro #: G1407515| Mfr #: 10724

$105.77 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: (5) Red #6, (5) Red #8, (5) Red #10, (5) Red 1/4" Stud, (5) Blue #8, (5) Blue #10, (5) Blue 1/4" Stud, (5) Blue 3/8" Stud, (5) Yellow #10, (5) Yellow 1/4" Stud, (5) Yellow 3/8" Stud, and (5) Yellow 1/2" Stud Ring Terminals, (5) Red #10, (5) Blue #10, and (5) Yellow #10 spade Terminals, (5) Clear, (10) Red, (10) Blue, and (5) Yellow Butt Connectors, (5) Red .250" Female, (5) Red .250" Male, (5) Blue .250" Female, (5) Blue .250" Male, (5) Yellow .250" Female, and (5) Yellow .250" Male Slip-On Connectors, and Plastic Case
Connector Assortment Type: Crimp Terminals
Sizes Included: 18-20 AWG, 14-16 AWG, 10-12 AWG, 14-16 AWG, 22-24 AWG
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1407515 Mfr #: 10724
Includes: (5) Red #6, (5) Red #8, (5) Red #10, (5) Red 1/4" Stud, (5) Blue #8, (5) Blue #10, (5) Blue 1/4" Stud, (5) Blue 3/8" Stud, (5) Yellow #10, (5) Yellow 1/4" Stud, (5) Yellow 3/8" Stud, and (5) Yellow 1/2" Stud Ring Terminals, (5) Red #10, (5) Blue #10, and (5) Yellow #10 spade Terminals, (5) Clear, (10) Red, (10) Blue, and (5) Yellow Butt Connectors, (5) Red .250" Female, (5) Red .250" Male, (5) Blue .250" Female, (5) Blue .250" Male, (5) Yellow .250" Female, and (5) Yellow .250" Male Slip-On Connectors, and Plastic CaseConnector Assortment Type: Crimp Terminals
Sizes Included: 18-20 AWG, 14-16 AWG, 10-12 AWG, 14-16 AWG, 22-24 AWGNumber of Sizes: 5
Terminal Type: ConnectorKit Type: Connector
Number of Pieces: 135Country of Origin (subject to change): United States

Product Description

Solder and Seal Kit, Connector Assortment Type Crimp Terminals, Kit Type Connector, Terminal Type Connector, Number of Pieces 135

Product Reviews