KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Iron Kit

MASTER APPLIANCE| Zoro #: G2427047| Mfr #: UT-100SIP

$156.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul Listed
Features: Built-In Window Indicates Fuel Level
Includes: 3W772 Soldering Iron, 5 Tips (Chisel/Flameless Heat/Hot Knife/2 Needle), Sponge, Stand, Cap and Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427047 Mfr #: UT-100SIP
Standards: Ul ListedFeatures: Built-In Window Indicates Fuel Level
Includes: 3W772 Soldering Iron, 5 Tips (Chisel/Flameless Heat/Hot Knife/2 Needle), Sponge, Stand, Cap and Plastic CaseLength (In.): 10 1/4
Temp. (F): 482 to 1202 Degrees FPower Source: Butane
Application: For Soldering, Heat Shrinking, and Hot Knife ApplicationsCountry of Origin (subject to change): Japan

Description

Soldering Iron Kit, Butane, Temp 1200 F, Built-In Window Indicates Fuel Level, For Soldering, Heat Shrinking, and Hot Knife Applications, Length 10 1/4 In, UL Listed, Includes G1758906 Soldering Iron, 5 Tips (Chisel/Flameless Heat/Hot Knife/2 Needle), Sponge, Stand, Cap and Plastic Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews