Soldering Iron/Heat Tool, Butane

MASTER APPLIANCE| Zoro #: G0882436| Mfr #: EI-20

$29.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882436 Mfr #: EI-20
Standards: GS/TUVItem: Soldering Iron and Heat Tool
Handle: Pencil GripIncludes: Iron, Soldering Tip, Hot Air Tip, Torch Tip, Protective Cap with Striker and Manual
Features: Butane-Powered, Portable, Lightweight, Easy to Handle, Soldering Iron, Flameless Heat Tool and Torch, Long Lasting Ultratip Soldering Tip is Oxygen-Free, Copper Based, Iron and Chrome Plated With Built-In Catalyst, Tinned With Lead Free SolderTip: 2.4mm Soldering Tip, Flameless Hot Air Tip
Tip Size: 2.4mmLength: 6.5"
Temp. Rating: 2370 Max. Degrees FWatts: Equals 60 Watt Max.
Country of Origin (subject to change): Taiwan

Product Description

Soldering Iron and Heat Tool, Butane Powered, Equals 60 Watt Max., Temp. 2370 Max. F, Pencil Grip, Features Portable, Copper Based, Iron and Chrome Plated With Built-In Catalyst, Tinned With Lead Free Solder, Soldering Tip, Flameless Hot Air Tip, Tip Size 2.4mm, Length 6.5 In., Standards GS/TUV, Includes Iron, Soldering Tip, Hot Air Tip, Torch Tip, Protective Cap with Striker and Manual

Product Reviews

Save 15%. Sign up for Z-mail.