Ultratorch, 3-in-1, Butane, Open/Flameless

MASTER APPLIANCE| Zoro #: G1943873| Mfr #: UT-200

$113.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application:
Item:
Characteristics: Approx. Soldering Tip Temp, 482 to 986 F, Approx. Hot Air Tip Temp. 1004 F, Approx Torch Temp 2372 F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943873 Mfr #: UT-200
Application: Item:
Characteristics: Approx. Soldering Tip Temp, 482 to 986 F, Approx. Hot Air Tip Temp. 1004 F, Approx Torch Temp 2372 FIncludes:
Powered By: ButaneCountry of Origin (subject to change): Japan

Description

Torch, Soldering Iron, Heat Tool, Open or Flameless, Soldering and Hot Air Tips, Shrink Attachment, Torch and Soldering Ejectors, Ultratorch,3 in 1, Pinpoint Heat, Heat Shrink Tubing, Solder and Desolder, Strip Insulation, Terminate Specialty Connectors, Torch Materials and More, Approx. Soldering Tip Temp, 482 to 986 F, Approx. Hot Air Tip Temp. 1004 F, Approx Torch Temp 2372 F, Butane

Reviews