Master Caster
Grommet, Desk, 2 3/8 In Dia, 1 1/8 In H, Blk
Mfr # 00202
Zoro # G2584872
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 5/8 to 1-1/4'
- Width 4 in
- Color Black
- Length 7 in
- Height 1 in
Explore More Products
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In 00207
- MASTER CASTER Flexible Grommet, Desk, 2-3/8 In Dia, Blk 00209
- MASTER CASTER Locking Channel, Wall/Desk, 1/2Hx48L In 00206
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk 00203
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk 00201
- MASTER CASTER Wire Clips, Wall/Desk, 7/8in H, Blk, PK6 00204
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 25FT- Yellow WL-ED-PE-200-25-YL
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Orange WL-050-100-OR
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1" x 10ft- Black WL-ED-NY-100-10
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Bronze GR-MET-250-BB
- KENSINGTON Desk Mount Cable Anchor, Gray/White K64613WW
- Master Caster Desk Grommets and Cable Organizers