5000 cfm Ducted Evaporative Cooler with Motor, 115V

MASTERCOOL| Zoro #: G1165771| Mfr #: 2YAF3-2HTL4-3X275

$884.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165771 Mfr #: 2YAF3-2HTL4-3X275
Pump Voltage: 115Evaporative Cooler Voltage: 115
Item: Ducted Evaporative Cooler with MotorColor: Cool Sand
Includes: 115V PumpDischarge: Down
Speed: 2Drive Type: Belt
Drive: WithEvaporative Cooler Item: Ducted Evaporative Cooler with Motor
Air Flow: 5000 cfmEvaporative Cooler Cooling Capacity: 1600 sq. ft.
Width: 42"Operating Weight: 227 lb.
Motor HP: 3/4Duct Opening Width: 17-3/4"
Duct Opening Length: 17-3/4"Water Capacity: 8 gal.
Height: 28"Pad Thickness: 8"
Depth: 45"Country of Origin (subject to change): United States

Product Description

Ducted Evaporative Cooler with motor, Drive With, Air Flow 5000 cfm, Evaporative Cooler Cooling Capacity 1600 sq. ft., Drive Type Belt, Motor HP 3/4, Evaporative Cooler Voltage 115, Speed 2, Discharge Down, Width 42 In., Depth 45 In., Height 28 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Pad Thickness 8 In., Pump Voltage 115, Water Capacity 8 gal., Operating Weight 227 lb., Color Cool Sand, Includes 115V Pump

Product Reviews