7000 cfm Ducted Evaporative Cooler with motor, 115V

MASTERCOOL| Zoro #: G1040173| Mfr #: 2YAF2-4UE42-3X276

$1,212.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040173 Mfr #: 2YAF2-4UE42-3X276
Pump Voltage: 115Evaporative Cooler Voltage: 115
Item: Ducted Evaporative Cooler with motorColor: Cool Sand
Includes: 115V PumpDischarge: Side
Height: 34-5/8"Pad Thickness: 8"
Depth: 48"Speed: 2
Drive Type: BeltDrive: With
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorAir Flow: 7000 cfm
Evaporative Cooler Cooling Capacity: 2200 sq. ft.Width: 42"
Operating Weight: 263 lb.Motor HP: 1
Duct Opening Width: 19-3/4"Duct Opening Length: 19-3/4"
Water Capacity: 8 gal.Country of Origin (subject to change): United States

Product Description

Ducted Evaporative Cooler with motor, Drive With, Air Flow 7000 cfm, Evaporative Cooler Cooling Capacity 2200 sq. ft., Drive Type Belt, Motor HP 1, Evaporative Cooler Voltage 115, Speed 2, Discharge Side, Width 42 In., Depth 48 In., Height 34-5/8 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Pad Thickness 8 In., Pump Voltage 115, Water Capacity 8 gal., Operating Weight 263 lb., Color Cool Sand, Includes 115V Pump

Product Reviews