Master Appliance
Cord Set Kit, 15A, 9" L x 14" W x 2.5" H
Mfr # 30079
Zoro # G6329777
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 9" L x 14" W x 2.5" H
- Size 9 in L x 14 in W x 2.5 in H
- Application Heat Spreader
- For Use With 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
Explore More Products
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H 30084
- MASTER APPLIANCE Heat Gun Attachment, Lap Weld, 1-1/2 In 35268
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2 In 35260
- MASTER APPLIANCE Heat Shrink Reflector, 2" 40309
- MASTER APPLIANCE Magnet Key, Proloc 35335
- MASTER APPLIANCE Heat Gun Attachment, Pinpoint Heat, 3/8 In 51309
- MASTER APPLIANCE REDUCER ATTACHMENT 7/8" F/HEAT GUN MA51544
- MASTER APPLIANCE HEAT GUN NOZZLE GUARD MA35336
- MASTER APPLIANCE Circuit Board Kit, 3" L x 3" W x 3" H 30093
- MASTER APPLIANCE Motor, 120V, 3" L x 3" W x 3" H 30073
- Master Appliance Heat Guns and Kits