Door Wedge XL No Slip, Ylw, 6-3/4 In.L, PK2

MASTER| Zoro #: G0967023| Mfr #: GD005

$7.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2"
Width: 3-1/2"
Length: 6-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967023 Mfr #: GD005
Height: 2"Width: 3-1/2"
Length: 6-3/4"Color: Safety Yellow
Country of Origin (subject to change): United States

Description

Door Wedge XL No Slip, Safety Yellow, Length 6-3/4 In., Width 3-1/2 In., Height 2 In., Material Rubber, Package Quantity 2

Reviews