Master

Heat Gun Element Kit, 2" L x 2" W x 5" H

Master Heat Gun Element Kit, 2" L x 2" W x 5" H 30084
Hover or click to zoom Tap to zoom
Key Features
  • Item: Heat Gun Element Kit
  • Type: Concentrate Heat
  • Size: 2 in L x 2 in W x 5 in H
  • Application: Heat Spreader
  • For Use With: 1YMJ8, 54XY10, 54XY13, 5PYN9, 5PYP1
  • size: 2" L x 2" W x 5" H
  • Includes: Barrier, Bezel, Jumper, Switch
  • Compatible with Grainger Part Number: 54XY10, 54XY13, 5PYN9
See full product details
$35.64

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Master #30084 Specifications

  • Item: Heat Gun Element Kit
  • Type: Concentrate Heat
  • Size: 2 in L x 2 in W x 5 in H
  • Application: Heat Spreader
  • For Use With: 1YMJ8, 54XY10, 54XY13, 5PYN9, 5PYP1
  • size: 2" L x 2" W x 5" H
  • Includes: Barrier, Bezel, Jumper, Switch
  • Compatible with Grainger Part Number: 54XY10, 54XY13, 5PYN9
  • Overall Height: 5 in
  • Accessory Type: Heat Gun Element Kit
  • Number of Pieces: 5
  • Tool Compatibility: HG-502, VT-752 Series Heat Guns
  • Compatible with Manufacturer Part Number: HG-502A, HG-502D, HG-752B, VT-752C, VT-752D
  • Temp. Range: 100 Degrees F to 1,200 Degrees F
  • Overall Length: 2 in
  • Overall Width: 2 in
  • Maximum Temperature: 1,200 Degrees F
  • Temperature Range: 100 Degrees F to 1,200 Degrees F
  • Minimum Temperature: 100 Degrees F
  • Country of Origin (subject to change): United States

Description

Heat Gun Element Kit, Concentrate Heat, Size 2 in L x 2 in W x 5 in H, Heat Spreader, For Use With 1YMJ8, 54XY10, 54XY13, 5PYN9, 5PYP1, Includes Barrier, Bezel, Jumper, Switch

Reviews of Master #30084

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.