- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Heat Guns and Kits
- /
- Heat Gun Accessories
- /
- Heat Gun Element Kit, 2" L x 2" W x 5" H
Master
Heat Gun Element Kit, 2" L x 2" W x 5" H
- Zoro #: G6329698
- Mfr #: 30085
Tap to zoom
Hover or click to zoom
$31.86
- Item: Heat Gun Element Kit
- Type: Concentrate Heat
- Size: 2 in L x 2 in W x 5 in H
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.86
Master #30085 Specifications
- Zoro #: G6329698
- Mfr #: 30085
- Item: Heat Gun Element Kit
- Type: Concentrate Heat
- Size: 2 in L x 2 in W x 5 in H
- Application: Heat Spreader
- For Use With: 1UNH8, 4Z714, 54XY03, 54XY04, 54XY05
- size: 2" L x 2" W x 5" H
- Includes: (2) Screws, Nozzle, Shield
- Overall Length: 2 in
- Maximum Temperature: 800 Degrees F
- Overall Height: 5 in
- Number of Pieces: 5
- Temperature Range: 800 Degrees F
- Accessory Type: Heat Gun Element Kit
- Tool Compatibility: HG-301 Series Heat Guns
- Compatible with Grainger Part Number: 4Z714, 54XY03
- Temp. Range: 800 Degrees F to 800 Degrees F
- Compatible with Manufacturer Part Number: HG-301A, HG-301D
- Minimum Temperature: 800 Degrees F
- Overall Width: 2 in
- Country of Origin (subject to change): United States
Description
Heat Gun Element Kit, Concentrate Heat, Size 2 in L x 2 in W x 5 in H, Heat Spreader, For Use With 1UNH8, 4Z714, 54XY03, 54XY04, 54XY05, Includes (2) Screws, Nozzle, Shield
Reviews of Master #30085
Explore more
- MASTER Cord Set Kit, 20A, 9" L x 14" W x 2.5" H 30080
- MASTER Storage Case, 16" L x 14" W x 8" H 30100
- MASTER Grille Kit, 5" L x 8" W x 0.5" H 30078
- MASTER Circuit Board Kit, 3" L x 3" W x 3" H 30093
- MASTER Cord Set Kit, 220V, 9" L x 14" W x 2.5" H 30081
- MASTER Knob Kit, 5" L x 8" W x 0.75" H 30092
- STEINEL Reducer Nozzle, Size 20mm 20mm (3/4in) Reducer Tip
- STEINEL Steinel 09183 High Speed Welding Tip for HG 4000 E & HG 2300 EM Industrial Heat Guns 9183
- STEINEL Reflector Nozzle, Size 39mm 39mm or 1 1/2in Reflector Tip
- MILWAUKEE Heat Gun Accessory Assortment 49-80-0300
- Master Heat Guns and Kits