Master Lock
20-Lock Unfilled Padlock Station
- Zoro #: G2890413
- Mfr #: 1484B
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $105.42
Master Lock #1484B Specifications
- Zoro #: G2890413
- Mfr #: 1484B
- Legend: Lockout station
- Color: Yellow
- Material: polycarbonate
- Language: English
- Filled/Unfilled: Unfilled
- Item: Lockout Station
- Number of Padlocks Included: 0
- Width: 22 in
- Keyed: Different
- Standards: OSHA 1910.147
- Height: 22 in
- Lockout Visibility: Yes
- Max. Number of Padlocks: 20
- Number of Components: 0
- Lockout Station Closure Type: Closed
- Wall Mounting: Yes
- Portable: No
- Depth: 1 3/4 in
- Product Type: Lockout Station
- Country of Origin (subject to change): China
Description
Lockout Station, Unfilled, Number of Components 0, Number of Padlocks Included 0, Height 22 in, Width 22 in, Depth 1 3/4 in, Color Yellow, Material Polycarbonate, Max. Number of Padlocks 20, Wall Mounting Yes, Portable No
Reviews of Master Lock #1484B
Explore more
- Master Lock 4-Lock Padlock Station 1482BP410ES
- Master Lock Danger Bilingual Tag, 3-1/8 in W, PK12 497AX
- Master Lock Safety Tag, Danger - Do Not Operate, PK100 S297
- Master Lock Lockout Station, Filled, 4 Padlocks 1482BP1106
- Master Lock Lockout Station, Unfilled, 12-1/4 In H 1482B
- Master Lock Photo ID Danger Tags, PK12 S4801
- Master Lock PortableLockoutKit, Filled, Electrical, 16 1456P410KA
- Master Lock Lockout Station, Unfilled, 15-1/2 In H 1483B
- National Marker Company Lock-Out/Tag-Out Accident Prevention Tags, RPT1A
- Nmc Danger Do Not Operate Tag RPT1SL150
- National Marker Company National Marker "Emergency Eye Shower And Eyewash Test Record" Tags, RPT37
- Master Lock Safety Tags & Identification