Shop Alternate Products
This Product is Discontinued
Master Lock
Hidden Shackle Padlock w/Hasp, 1-7/8" H (Discontinued)
Mfr # 450D
Zoro # G2150716
This Product is Discontinued
Key Features
- Shackle Dia. 9/32 in
- Hasp Height 1 7/8 in
- Hasp Length 4 1/2 in
- Shackle Material Hardened Boron Alloy Steel
- Lock Body Material Hardened Steel