Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6121KALJ-10G013
Zoro # G0476165
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Harsh Outdoor Conditions
- Shackle Dia. 5/16 in
- Body Color Black
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W 4120WWG
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W 5KA
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 7KALJ
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless steel Body, Boron Shackle, 13/16 in W M1KASTS
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W 5KALJ
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle 107DPST
- MASTER LOCK Blue Lock Keyed Differently, A1106BLULZ11KEY
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 516 in Dia Shackle, 212 in H Shackle M1XTLJ
- MASTER LOCK 120D 075 in Solid Brass Body Pin Tumbler Padlock 518985
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W 7050
- ABUS Keyed Padlock, Open, Square Recycled Steel Body, Hardened Steel Shackle, 11/16 in W 41/30 KA
- Master Lock Keyed Padlocks