SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Cable Lockout, 6 ft. Cable

MASTER LOCK| Zoro #: G1556405| Mfr #: S806

$16.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Danger Do Not OperateFor Use With: Lockout Padlocks, Safety PadlocksPadlock Shackle Max. Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556405 Mfr #: S806
Legend: Danger Do Not OperateFor Use With: Lockout Padlocks, Safety Padlocks
Padlock Shackle Max. Dia.: 5/16"Cable Dia.: 5/32"
Cable Length: 6 ft.Cable Material: Steel
Body Material: ThermoplasticBody Dimensions: 2-11/16"H x 2-7/8"L X 1-3/32W
Standards: OSHA 1910.147Color: Red/Silver
Cable Coating Material: Thermoplastic PolyurethaneItem: Cable Lockout
Cable Lockout Style: AdjustableMax. Number of Padlocks: 4
OSHA Compliant: YesCountry of Origin (subject to change): China

Description

Cable Lockout, 6 ft. Cable Length, Red/Silver, Max. Number of Padlocks 4, Cable Material Steel, Cable Dia. 5/32 In., Cable Coating Material Thermoplastic Polyurethane, Body Material Thermoplastic, Body Dimensions 2-11/16 In.H x 2-7/8 In.L X 1-3/32W, Padlock Shackle Max. Dia. 5/16 In., Legend Danger Do Not Operate, For Use With Lockout Padlocks, Safety Padlocks, Cable Lockout Style Adjustable, Standards OSHA 1910.147

Reviews