SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bungee Cord Assortment, Hook, 40 in.L

MASTER LOCK| Zoro #: G0693481| Mfr #: 3041DAT

$20.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 40"Color: GrayHardware Material: Polyethylene and Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693481 Mfr #: 3041DAT
Length: 40"Color: Gray
Hardware Material: Polyethylene and SteelFor Use With: Automotive Purposes
Body Material: PolypropyleneEnd Type: Hook
Item: Bungee Cord AssortmentCountry of Origin (subject to change): China

Description

Bungee Cord Assortment, Bungee Length 40 In., 32 In., 24 In., 18 In., Bungee Material Polypropylene, Bungee End Type J-Hook, Bungee End Material Polyethylene Coated Steel, Color Gray, Bungee Width 3/8 In., For Use With Automotive Purposes, Includes (2) 18 In. Cord, (2) 24 In. Cord, (2) 32 In. Cord, (2) 40 In. Cord, and Organizer Frame, Manufacturers Warranty Length 60 day Limited Warranty, Hook Length 2-5/8 In.

Reviews