SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bungee Cord, Two Finger Hook, 32 In.L

MASTER LOCK| Zoro #: G1222487| Mfr #: 3031DAT

$3.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneColor: BlackItem: Bungee Cord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1222487 Mfr #: 3031DAT
Body Material: PolypropyleneColor: Black
Item: Bungee CordLength: 32"
Hardware Material: SteelFor Use With: Automotive Purposes
Includes: 1 - 32in bungee cord with Flat Steel I-Beam hookEnd Type: Two Finger Hook
Country of Origin (subject to change): Indonesia

Description

Bungee Cord, Bungee Length 32 In., Bungee Material Polypropylene, Bungee End Type Finger Hook, Bungee End Material Steel, Color Black, Bungee Width 3/8 In., For Use With Automotive Purposes, Includes 1 - 32in bungee cord with Flat Steel I-Beam hook, Manufacturers Warranty Length 60 day Limited Warranty, Hook Length 3-3/4 In.

Reviews