SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bungee Cord, Hook, 32 In.L, 9/25 In.D

MASTER LOCK| Zoro #: G1499881| Mfr #: 3034DAT

$3.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 32"Color: GrayHardware Material: Polyethylene and Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499881 Mfr #: 3034DAT
Length: 32"Color: Gray
Hardware Material: Polyethylene and SteelFor Use With: Automotive Purposes
Diameter: 9/25"Body Material: Polypropylene
End Type: HookItem: Bungee Cord
Country of Origin (subject to change): Indonesia

Description

Bungee Cord, Bungee Length 32 In., Bungee Material Polypropylene, Bungee End Type J-Hook, Bungee End Material Polyethylene Coated Steel, Color Gray, Bungee Width 3/8 In., For Use With Automotive Purposes, Includes 1 - 32in Bungee cord with Reverse Flat Steel I-Beam Hook, Manufacturers Warranty Length 60 day Limited Warranty, Hook Length 2-5/8 In.

Reviews