Bungee Cord, Hook, 52 In.L, 9/25 In.D

MASTER LOCK| Zoro #: G0397047| Mfr #: 3037DAT

$3.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 9/25"
Color: Gray
For Use With: Automotive Purposes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397047 Mfr #: 3037DAT
Diameter: 9/25"Color: Gray
For Use With: Automotive PurposesEnd Type: Hook
Body Material: PolypropyleneHardware Material: Polyethylene and Steel
Item: Bungee CordLength: 52"
Country of Origin (subject to change): Indonesia

Description

Bungee Cord, End Type Hook, Length 52 In., Diameter 9/25 In., Body Material Polypropylene, Hardware Material Polyethylene and Steel, Color Gray, For Use With Automotive Purposes

Reviews