Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable/Lock

  • Zoro #: G1063194
  • Mfr #: 613DAT
Master Lock Cable/Lock 613DAT
Master Lock Cable/Lock 613DAT
$11.77
  • Item: Cable and Covered Lock
  • Body Finish: Laminated
  • For Use With: Automotive and Towing; Tools and Ladders; Portable Power Equipment
See full product details
Orders over $75 ship free.

Master Lock #613DAT Specifications

  • Zoro #: G1063194
  • Mfr #: 613DAT
Item: Cable and Covered Lock Body Finish: Laminated
For Use With: Automotive and Towing; Tools and Ladders; Portable Power Equipment Weather Resistant: Yes
Uses: - Cable Dia.: 1/4 in
Body Material: Steel Key Type: Different
Shackle Material: Hardened Steel Cable Diameter: 1/4 in
Cable Material: Steel Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cable and Covered Lock, Cable Diameter 1/4 in, Steel, Cable Brand MASTER LOCK, Lock Brand MASTER LOCK, Weather Resistant Yes

Reviews of Master Lock #613DAT