Circuit Breaker Lockout, Toggle, Steel, Red

MASTER LOCK| Zoro #: G1703204| Mfr #: 491B

$5.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/4""
OSHA Compliant: Yes
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703204 Mfr #: 491B
Width: 1-1/4""OSHA Compliant: Yes
Color: RedCircuit Breaker Voltage: 120/277
Length: 3-1/2"Padlock Shackle Max. Dia.: 9/32"
Item: Single Pole Breaker LockoutFor Use With: Tall Breaker Toggle
Max. Number of Padlocks: 1Height: 1-1/4"
Material: steelStandards: OSHA 1910.147
Lockout Type: Clamp-OnCountry of Origin (subject to change): China

Description

Single Pole Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/277, For Use With Tall Breaker Toggle, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 1-1/4 In., Width 1-1/4 In. In., Length 3-1/2 In., Material Steel

Reviews