DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Combination Padlock, Bottom, Brass

MASTER LOCK| Zoro #: G0639676| Mfr #: 175

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Height: 1"
Shackle Dia.: 5/16"
Resettable: Resettable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639676 Mfr #: 175
Shackle Height: 1"Shackle Dia.: 5/16"
Resettable: ResettableBody Thickness: 15/16"
Shackle Width: 1"For Use With: Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Shackle Material: Hardened SteelBody Width: 2"
Number of Dials: 4Key Type: Combination
Control Key Registration Required: NoBody Material: Brass
Item: Combination PadlockKey Control: No
Padlock Body Shape: RoundDial Location: Bottom
Number of Pins: 0Country of Origin (subject to change): China

Description

Combination Padlock, Body Material Brass, Body Thickness 15/16 In., Body Width 2 In., Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Dials 4, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 In., Shackle Height 1 In., Shackle Material Hardened Steel, Shackle Width 1 In., Padlock Body Shape Round

Reviews