SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Padlock, Center, Black/Silver

MASTER LOCK| Zoro #: G1326437| Mfr #: 1517D

$7.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Stainless steelBody Finish: Vinyl CoatedShackle Dia.: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326437 Mfr #: 1517D
Body Material: Stainless steelBody Finish: Vinyl Coated
Shackle Dia.: 9/32"Body Width: 1-7/8"
Shackle Material: Hardened SteelKey Type: Combination
Number of Dials: 1Body Height: 1-7/8"
Key Control: NoFor Use With: Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Item: Combination PadlockWeather Resistant: Yes
Dial Location: CenterBody Thickness: 3/4"
Control Key Registration Required: NoHigh Security: Yes
Padlock Body Shape: RoundShackle Width: 13/16" to 1-1/16"
Shackle Height: 4-1/4" to 4-3/4"Country of Origin (subject to change): China

Description

Combination Padlock, Body Finish Vinyl Coated, Body Height 1-7/8 In., Body Material Stainless Steel, Body Thickness 3/4 In., Body Width 1-7/8 In., Control Key Registration Required No, Dial Location Center, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Dials 1, Shackle Dia. 9/32 In., Shackle Height 4-1/4 In. to 4-3/4 In., Shackle Material Hardened Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews