HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Combination Padlock, Center, Black/Silver

MASTER LOCK| Zoro #: G0993431| Mfr #: 2001

$16.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Combination Padlock
Number of Dials: 1
Body Thickness: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993431 Mfr #: 2001
Item: Combination PadlockNumber of Dials: 1
Body Thickness: 15/16"For Use With: Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Number of Pins: 0Padlock Body Shape: Round
Body Material: Stainless steelShackle Height: 1"
Body Width: 2-3/16"Shackle Material: Boron Alloy
Key Type: CombinationWeather Resistant: Yes
Dial Location: CenterShackle Dia.: 5/16"
High Security: YesControl Key Registration Required: No
Key Control: NoShackle Width: 15/16"
Country of Origin (subject to change): Mexico

Description

Combination Padlock, High Security Combination, Center Dial Location, Number of Dials 1, Silver, Body Material Stainless Steel, Body Width 2-3/16 In., Body Thickness 15/16 In., Shackle Material Boron Alloy, Shackle Dia. 5/16 In., Shackle Height 1 In., Shackle Width 15/16 In.

Reviews