20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Combination Padlock, Center, Blue

MASTER LOCK| Zoro #: G1800522| Mfr #: 2076BLU

$6.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800522 Mfr #: 2076BLU
Body Thickness: 2-1/8"Shackle Width: 13/16"
Number of Pins: 0For Use With: Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Item: Combination PadlockOpens with Key No.: Mfr. No. V660
Dial Location: CenterNumber of Dials: 1
Key Control: YesBody Material: Die Cast Zinc
Body Width: 2-1/8"Shackle Material: Hardened Steel
Shackle Dia.: 9/32"Shackle Height: 11/16"
Control Key Registration Required: NoKey Type: Combination
Padlock Body Shape: RoundCountry of Origin (subject to change): China

Product Description

Combination Padlock, Opens with Key No. V660, Control Key Registration Required No, Center Dial Location, Number of Dials 1, Key Control Yes, Blue, Body Material Die Cast Zinc, Body Width 2-1/8 In., Body Thickness 2-1/8 In., Shackle Material Hardened Steel, Shackle Dia. 9/32 In., Shackle Height 11/16 In., Shackle Width 13/16 In., Control Key Sold Separately (Not Included)

Product Reviews

Save 15%. Sign up for Z-mail.