DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Combination Padlock, Center, Red

MASTER LOCK| Zoro #: G0657657| Mfr #: 2076RED

$6.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657657 Mfr #: 2076RED
Body Thickness: 2-1/8"Shackle Width: 13/16"
Number of Pins: 0For Use With: Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Item: Combination PadlockOpens with Key No.: Mfr. No. V660
Dial Location: CenterNumber of Dials: 1
Key Control: YesBody Material: Die Cast Zinc
Body Width: 2-1/8"Shackle Material: Hardened Steel
Shackle Dia.: 9/32"Shackle Height: 11/16"
Key Type: CombinationPadlock Body Shape: Round
Control Key Registration Required: NoCountry of Origin (subject to change): China

Product Description

Combination Padlock, Opens with Key No. V660, Control Key Registration Required No, Center Dial Location, Number of Dials 1, Key Control Yes, Red, Body Material Die Cast Zinc, Body Width 2-1/8 In., Body Thickness 2-1/8 In., Shackle Material Hardened Steel, Shackle Dia. 9/32 In., Shackle Height 11/16 In., Shackle Width 13/16 In., Control Key Sold Separately (Not Included)

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.