Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Confined Space Cover, Lockable, Solid, XL

  • Zoro #: G0100795
  • Mfr #: S203CSXL

$126.95

  • Max. Number of Padlocks: 1
  • Cover Material: Silicone Coated Fiberglass
  • Fits: 32" to 39"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #S203CSXL Specifications

  • Zoro #: G0100795
  • Mfr #: S203CSXL
Max. Number of Padlocks: 1 Cover Material: Silicone Coated Fiberglass
Fits: 32" to 39" Padlock Shackle Max. Dia.: 3/8"
Style: Lockable, Solid Legend: Danger, Confined Space, Enter By Permit Only
Size: XL Attachment Type: Drawstring
Sign Material: Vinyl Item: Confined Space Cover
Operating Temp. Range: -40 Degrees F to 200 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When safety is a priority, try this confined space cover from Master Lock. It accommodates a maximum of one padlock with 3/8\ padlock shackle maximum diameter. This confined space cover operates at -40 degrees F to 200 degrees f. It comes with the following legend: \"Danger

Reviews of Master Lock #S203CSXL