Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Confined Space Cover, S

  • Zoro #: G0100908
  • Mfr #: S201CSS

$113.95

  • Size: S
  • Sign Material: Vinyl
  • Cover Material: UV Treated Polyester
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #S201CSS Specifications

  • Zoro #: G0100908
  • Mfr #: S201CSS
Size: S Sign Material: Vinyl
Cover Material: UV Treated Polyester Padlock Shackle Max. Dia.: 3/8"
Operating Temp. Range: -40 Degrees F to 200 Degrees F Attachment Type: Elastic Band
Fits: 20" to 23" Legend: Danger, Confined Space, Enter By Permit Only
Item: Confined Space Cover Max. Number of Padlocks: 1
Style: Non-Lockable, Ventilated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Make safety and security a priority with this confined space cover from Master Lock. It accommodates a maximum of one padlock with 3/8\ padlock shackle maximum diameter. It comes with the following legend: \"Danger

Reviews of Master Lock #S201CSS