DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coupler Lock, Steel Frame

MASTER LOCK| Zoro #: G1694183| Mfr #: 2989KAAT

$79.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Steel Frame
For Use With: Goose Neck, Fifth Wheel, King Pin and Lunette Eye Couplers
Item: Coupler Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694183 Mfr #: 2989KAAT
Finish: Steel FrameFor Use With: Goose Neck, Fifth Wheel, King Pin and Lunette Eye Couplers
Item: Coupler LockFeatures: Ultrasonic Welded Plastic Housing and Keyway Cover to Protect Lock From Moisture and Dirt, Keyed Alike
Lock Type: UniversalCountry of Origin (subject to change): China

Description

Coupler Lock, Lock Type Universal, Finish Steel Frame, For Use With Goose Neck, Fifth Wheel, King Pin and Lunette Eye Couplers, Features Ultrasonic Welded Plastic Housing and Keyway Cover to Protect Lock From Moisture and Dirt, Keyed Alike

Reviews