DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Danger Security Sign, 20 x 20In, Vinyl

MASTER LOCK| Zoro #: G2198935| Mfr #: 4720

$35.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: Danger
Legend Style: Text and Symbol
Legend/Background Color: Black and Red/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198935 Mfr #: 4720
Header: DangerLegend Style: Text and Symbol
Legend/Background Color: Black and Red/WhiteSubject Matter: Truck & Driver
UV Resistant: NoGlow-in-the-Dark: No
Language: English, French, SpanishMounting Style: Surface
Item: Danger Security SignMaterial: vinyl
Legend: Do Not Start or Move Vehicle/Ne Pas Demarrer Ou Deplacer Le Vehicule/No Encienda O Mueva El VehiCulo PeligroCountry of Origin (subject to change): China

Description

Danger Security Sign, Subject Matter Truck & Driver, English, French, Spanish, Legend Do Not Start or Move Vehicle/Ne Pas Demarrer Ou Deplacer Le Vehicule/No Encienda O Mueva El VehiCulo Peligro, Legend Style Text and Symbol, Header Danger, Vinyl, Mounting Style Surface

Reviews