Danger Tag, 5-3/4 x 3 In, Bk and R/Wht, PK6

MASTER LOCK| Zoro #: G2319624| Mfr #: S4003

$11.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Color: black
Legend/Background Color: Black, Red/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319624 Mfr #: S4003
Shape: RectangleLegend Color: black
Legend/Background Color: Black, Red/WhiteWrite on Surface: Yes
Background Color: WhiteHeight: 5-3/4"
Width: 3"Header Legend Color: White
Legend Style: TextHole Size: 5/16"
Material: polypropyleneHeader: Danger
Reverse Side Legend: DangerThickness: 0.063"
Item: Danger TagHeader Background Color: Black, Red, White
Withstand Pull Force: 90 lb.Legend: Do Not Start
Standards: OSHA 1910.147Country of Origin (subject to change): United States

Description

Danger Tag, Material Polypropylene, Legend Do Not Start, Height 5-3/4 In., Width 3 In., Withstand Pull Force 90 lb., Hole Size 5/16 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 6

Reviews