KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-3/4 x 3 In, Bk and R/Wht, PK6

MASTER LOCK| Zoro #: G0790081| Mfr #: S4011

$11.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Header Background Color: Black, Red, White
Thickness: 0.063"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790081 Mfr #: S4011
Width: 3"Header Background Color: Black, Red, White
Thickness: 0.063"Legend Color: black
Shape: RectangleMaterial: polypropylene
Hole Size: 5/16"Reverse Side Legend: Danger
Item: Danger TagLegend/Background Color: Black, Red/White
Legend: Do Not EnergizeWithstand Pull Force: 90 lb.
Height: 5-3/4"Background Color: White
Legend Style: TextHeader Legend Color: White
Standards: OSHA 1910.147Write on Surface: Yes
Header: DangerCountry of Origin (subject to change): United States

Description

Danger Tag, Material Polypropylene, Legend Do Not Energize, Height 5-3/4 In., Width 3 In., Withstand Pull Force 90 lb., Hole Size 5/16 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 6

Reviews